Powercore 326 2 Port Power Bank 20w 20,000 Mah, Black

  • Mfr # A1367H11-1

  • Zoro # G911782740


product price:  $52.29
/ea

Key Features

Color
Black
Overall Width
5.11 in
Material
Plastic
Length
1.95 in
Overall Length
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1367H11-1
Zoro #
G911782740
UPC #
194644133610
Country of Origin
China

Dimensions

Overall Width
5.11 in
Length
1.95 in
Overall Length
6.38 in

Details

Color
Black
Material
Plastic
Number of USB Ports
2
Battery Capacity
20000 mAh
Output Watts
15 W
Item
Power Bank

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.