Shop ANKER
See all product information
Create Account
SELECT 4 GO - WHITE
Mfr # A31X1121
Zoro # G216131564
product price:Â
$
25.15
/ea
Sold in multiples of 24 for $603.60
Key Features
Color
White
Bluetooth Compatible
Yes
Maximum Battery Run Time
20 Hour
Wireless Speaker(s)
Yes
Features
Lightweight, Floatable, Stereo Pairing, Deep Bass, Equalizer, True Wireless Stereo (TWS), Carrying Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A31X1121
- Zoro #
- G216131564
- UPC #
- 194644200169
- Country of Origin
- China
- Item
- Speaker System
- Color
- White
- Bluetooth Compatible
- Yes
- Maximum Battery Run Time
- 20 Hour
- Wireless Speaker(s)
- Yes
- Features
- Lightweight, Floatable, Stereo Pairing, Deep Bass, Equalizer, True Wireless Stereo (TWS), Carrying Strap
- RMS Output Power
- 5 W
- Connectivity Technology
- Wireless
- Power Source
- Battery
- Ingress Protection (IP) Rating
- IP67
- Portable
- Yes
- Battery Rechargeable
- Yes
- Durability
- Water Proof, Dust Proof, Water Resistant