This item is Discontinued.

Annin Flagmakers Annin Flagmakers 153700 8 in. X 12 in. Miniature 50 States Flag Set Mounted on an 18 in. Black Staff with Gold Spear tip 153700

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 153700 8 in. X 12 in. Miniature 50 States Flag Set Mounted on an 18 in. Black Staff with Gold Spear tip (Discontinued)

Mfr # 153700
Zoro # G203704481
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
153700
Zoro #
G203704481
UPC #
-
Country of Origin
China

Description

Features
  • Miniature 50 States Flag Set
  • Empire Brand ages mounted on black stag s with gilt spears.
  • Flag Sizes - 8 x 12 in.
  • Length - 21 in.
  • Width - 4 in.
  • Height - 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.