Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Way Bracket, 3in, Cast Aluminum, Silver

  • Mfr # 652260

  • Zoro # G1904813


product price: $26.19
/ea

Key Features

Color
Silver
Overall Height
3 in
Material
Cast Aluminum
Height
3 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652260
Zoro #
G1904813
UPC #
00844560009956
Country of Origin
China

Dimensions

Overall Height
3 in
Height
3 in
Length
4 in
Width
1 7/8 in
Overall Length
4 in
Overall Width
1 7/8 in
Overall Diameter
1 in

Details

Item
2-Way Flag Pole Bracket
Color
Silver
Material
Cast Aluminum
Type
45 Degrees or 90 Degrees
For Use With
1 in Flagstaff or Banner Poles
Finish
Aluminum
Compatible Product Type
1 in Flag Staff, Banner Poles
Product Type
2-Way Flag Pole Bracket

Description

2-Way Bracket, Height 3 In., Length 4 In., Width 1 7/8 In., Angled 45 or 90 Deg., Material Cast Aluminum, Color Silver, Holds Flags at 45 Deg or Banners at 90 Deg, For Use With 1 In Flagstaff or Banner Poles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.