
Annin Flagmakers 210095 4 x 6 in. Eb Mongolia Mounted - 12 Pack (Discontinued)
- Mfr # 210095
- Zoro # G003751494
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210095
Zoro #
G003751494
UPC #
-
Country of Origin
China
Description
Features
- Mounted on a 10 in. plastic stick
- Made from polyester and printed in bright colors
- Sewn around the edges
- 12 Pack
- Flag Country - Mongolia
- Flag Size - 4 x 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.