This item is Discontinued.

Annin Flagmakers Annin Flagmakers 281420 16 x 24 in. Nylon-Glo Bahamas Courtesy Flag 281420

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 281420 16 x 24 in. Nylon-Glo Bahamas Courtesy Flag (Discontinued)

Mfr # 281420
Zoro # G703751398
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
281420
Zoro #
G703751398
UPC #
-
Country of Origin
China

Description

Features
  • Nylon-Glo Bahamas Courtesy Flag
  • Mounted on a 10 in. plastic stick
  • Made from polyester and printed in bright colors
  • Sewn around the edges
  • Flag Type - Bahamas Courtesy
  • Flag Size - 16 x 24 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.