This item is Discontinued.

Annin Flagmakers Annin Flagmakers 011320R 3 x 5 ft. Polycotton US Flag Kit 535775

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 011320R 3 x 5 ft. Polycotton US Flag Kit (Discontinued)

Mfr # 535775
Zoro # G003710705
Country of Origin United States
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
535775
Zoro #
G003710705
UPC #
-
Country of Origin
United States

Description

Features
  • 3 x 5 ft. Polycotton us flag kit
  • Contains everything required to proudly fly the us flag
  • Polycotton flag has printed stars & stripes
  • 6 ft. Steel pole with steel bracket.
  • Dimension - 33 x 8.5 x 1.75 in.
  • Item weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.