This item is Discontinued.

Annin Flagmakers Annin Flagmakers 031800R 2.5 x 4 ft. Poly cotton Banner Set Fit On 5 ft. Wood Pole 535813

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 031800R 2.5 x 4 ft. Poly cotton Banner Set Fit On 5 ft. Wood Pole (Discontinued)

Mfr # 535813
Zoro # G203712066
Country of Origin United States
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
535813
Zoro #
G203712066
UPC #
-
Country of Origin
United States

Description

Features
  • Poly cotton Banner Set
  • Fit On 5 ft. Wood Pole
  • Poly cotton Banner Has Printed Stars & Stripes, 1 Piece Wooden Pole With 2 Way Bracket.
  • Size - 2.5 x 4 ft.
  • Dimension - 63 x 4 x 2 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.