This item is Discontinued.

Annin Flagmakers Annin Flagmakers 1180 4 ft. X 6 ft. Cotton Bunting U.S. 1180

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 1180 4 ft. X 6 ft. Cotton Bunting U.S. (Discontinued)

Mfr # 1180
Zoro # G903704729
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1180
Zoro #
G903704729
UPC #
-
Country of Origin
China

Description

Heavyweight domestic cotton bunting has a vintage texture and appearance. The colors are rich and vibrant. Featuring sewn stripes and embroidered stars, this flag is finished with canvas heading and solid brass grommets. Annin's Bulldog brand. *
  • Length: 13
  • Width: 9
  • Height: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.