This item is Discontinued.

Annin Flagmakers Annin Flagmakers 142460 3 ft. x 5 ft. Nyl-Glo Massachusetts Flag 142460

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 142460 3 ft. x 5 ft. Nyl-Glo Massachusetts Flag (Discontinued)

Mfr # 142460
Zoro # G903704675
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142460
Zoro #
G903704675
UPC #
-
Country of Origin
China

Description

Made from 100% SolarGuard Nylon, America's No. 1 choice for Flags. Heading is sturdy duck with strong brass grommets. Durable and fast-drying, the dyed design conforms to official state specifications. Available in five sizes. The Massachusetts Flag has a blue, gold and white design on a white field. The state seal appears in the middle, and has an Indian in gold on a blue shield with a white star representing the United States above it. Above the shield is a crest with an arm holding sword, below it is a scroll containing the state motto ,Ense petit placidam sub liberate quietem, by the sword we seek peace, but peace only under liberty
  • Length: 10
  • Width: 6
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.