This item is Discontinued.

Annin Flagmakers Annin Flagmakers 142760 3 ft. x 5 ft. Nyl-Glo Minnesota Flag 142760

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 142760 3 ft. x 5 ft. Nyl-Glo Minnesota Flag (Discontinued)

Mfr # 142760
Zoro # G403704960
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142760
Zoro #
G403704960
UPC #
-
Country of Origin
China

Description

Made from 100% SolarGuard Nylon, America's No. 1 choice for Flags. Heading is sturdy duck with strong brass grommets. Durable and fast-drying, the dyed design conforms to official state specifications. Available in five sizes. The present Minnesota Flag was designed in 1957, and has the state seal on a blue field. The Lady Slipper, the state flower, runs around the white circle around the seal which features a landscape with a Native American riding past a farmer cultivating his field. A scroll containing the state motto, Letiole du Nord, Star of the North, nineteen stars representing Minnesota as the nineteenth state, and the year of its statehood, 1858, complete the state seal.
  • Length: 10
  • Width: 6
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.