This item is Discontinued.

Annin Flagmakers Annin Flagmakers 143960 3 ft. x 5 ft. Nyl-Glo North Carolina Flag 143960

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 143960 3 ft. x 5 ft. Nyl-Glo North Carolina Flag (Discontinued)

Mfr # 143960
Zoro # G303703742
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143960
Zoro #
G303703742
UPC #
-
Country of Origin
China

Description

Made from 100% SolarGuard Nylon, America's No. 1 choice for Flags. Heading is sturdy duck with strong brass grommets. Durable and fast-drying, the dyed design conforms to official state specifications. Available in five sizes. The North Carolina state Flag was revised in 1885 when the background became a blue vertical stripe at the hoist, and two horizontal stripes, red over white. In the blue stripe a white star separates the letters N and C. Two scrolls with dates appear over and under the letters NC. The scroll above contains the date , May 20, 1775, signifying the Mecklenburg Declaration of Independence. Local folklore states that the residents of Mecklenburg County were the first in the country to proclaim their independence from England. The date below is that of the Halifax Resolves, April 12, 1776. The Halifax Resolves stated that the colony leaders would meet to establish independence and to organize themselves into a nation.
  • Length: 10
  • Width: 6
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.