This item is Discontinued.

Annin Flagmakers Annin Flagmakers 144260 3 ft. x 5 ft. Nyl-Glo Ohio Flag 144260

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 144260 3 ft. x 5 ft. Nyl-Glo Ohio Flag (Discontinued)

Mfr # 144260
Zoro # G503703795
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144260
Zoro #
G503703795
UPC #
-
Country of Origin
China

Description

Made from 100% SolarGuard Nylon, America's No. 1 choice for Flags. Heading is sturdy duck with strong brass grommets. Durable and fast-drying, the dyed design conforms to official state specifications. Available in five sizes. Ohio's state Flag was adopted in 1902 and is the only state Flag that is not rectangular. Architect John Eisemann designed the Ohio state burgee ,a pennant with a swallowtail tip. The ,O, in the center of the blue field is thought to represent both the name Ohio and the buckeye. The buckeye is a round nut from the buckeye tree found in abundance in Ohio giving it its nickname ,The Buckeye State. Thirteen white stars surround the letter O representing the original thirteen states. Four separate stars sit alone to the rightmost part of field, representing the four states joining the Union after the original thirteen: Vermont, Kentucky, Tennessee, and Ohio. Five red and white stripes complete the Ohio state Flag.
  • Length: 10
  • Width: 6
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.