This item is Discontinued.

Annin Flagmakers Annin Flagmakers 144460 3 ft. x 5 ft. Nyl-Glo Oregon Flag 144460

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 144460 3 ft. x 5 ft. Nyl-Glo Oregon Flag (Discontinued)

Mfr # 144460
Zoro # G203703989
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144460
Zoro #
G203703989
UPC #
-
Country of Origin
China

Description

Made from 100% SolarGuard Nylon, America's No. 1 choice for Flags. Heading is sturdy duck with strong brass grommets. Durable and fast-drying, the dyed design conforms to official state specifications. Available in five sizes. The Oregon state Flag is the only state Flag with different designs on each side. The Virginia state Flag has a reverse side to its seal, but it is not seen on any Flag. On the obverse, the central part of the state seal appears. Thirty-three stars representing the number of states in the Union when Oregon won admittance surround a heart-shaped shield. The shield image is of a wagon train arriving at the Pacific Ocean with a rising sun in the background. A scroll bears the state motto ,The Union, and the name and date are above and below the seal. The reverse design shows a beaver on its dam. Both designs are yellow on a blue field.
  • Length: 10
  • Width: 6
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.