This item is Discontinued.

Annin Flagmakers Annin Flagmakers 144860 3 ft. x 5 ft. Nyl-Glo South Carolina Flag 144860

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 144860 3 ft. x 5 ft. Nyl-Glo South Carolina Flag (Discontinued)

Mfr # 144860
Zoro # G303703667
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144860
Zoro #
G303703667
UPC #
-
Country of Origin
China

Description

Made from 100% SolarGuard Nylon, America's No. 1 choice for Flags. Heading is sturdy duck with strong brass grommets. Durable and fast-drying, the dyed design conforms to official state specifications. Available in five sizes. The South Carolina Flag is a simple design of a white palmetto tree under a white crescent moon on a blue field that matched the South Carolina militia in 1775. The palmetto is the state tree, South Carolina's nickname is ,The Palmetto State, and the state Flag features the palmetto. These various tributes are paid to the role of the palmetto in the British attack on a Charleston Harbor log fort in 1776. The wood proved so resilient that British cannon balls either sank into the wood or bounced off, making the fort impenetrable.
  • Length: 10
  • Width: 6
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.