This item is Discontinued.

Annin Flagmakers Annin Flagmakers 144990 3 ft. x 5 ft. Indoor and Parade Colonial Nyl-Glo South Dakota Flag with Fringe 144990

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 144990 3 ft. x 5 ft. Indoor and Parade Colonial Nyl-Glo South Dakota Flag with Fringe (Discontinued)

Mfr # 144990
Zoro # G903703890
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144990
Zoro #
G903703890
UPC #
-
Country of Origin
China

Description

Suitable for Parades or Indoor Display, the Colonial Nyl-Glo Flag is made of 100% Nylon and trimmed with two inch gold rayon fringe. The flannel lined hem slides over standard 1 1/4 in. Flagpoles and has a tab sewn inside for attaching to Flagpole. Design conforms to official state specifications. Display 3x5 ft. with 8 ft. mountings, 4x6 ft. with 9 ft. mountings.
  • Length: 13
  • Width: 9
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.