This item is Discontinued.

Annin Flagmakers Annin Flagmakers 145460 3 ft. x 5 ft. Nyl-Glo Vermont Flag 145460

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 145460 3 ft. x 5 ft. Nyl-Glo Vermont Flag (Discontinued)

Mfr # 145460
Zoro # G603703718
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145460
Zoro #
G603703718
UPC #
-
Country of Origin
China

Description

Made from 100% SolarGuard Nylon, America's No. 1 choice for Flags. Heading is sturdy duck with strong brass grommets. Durable and fast-drying, the dyed design conforms to official state specifications. Available in five sizes. The present Vermont Flag was adopted in 1919 and consists of the state seal on a blue field. The seal depicts the picturesque Vermont landscape. A single pine tree stands before the Green Mountains with a cow and three wheat sheaves below in the shield. On either side of the shield are pine branches, a stag's head above. The state name and motto, Freedom and Unity, are in a scroll below the shield.
  • Length: 10
  • Width: 6
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.