This item is Discontinued.

Annin Flagmakers Annin Flagmakers 145860 3 ft. x 5 ft. Nyl-Glo West Virgina Flag 145860

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 145860 3 ft. x 5 ft. Nyl-Glo West Virgina Flag (Discontinued)

Mfr # 145860
Zoro # G703703939
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145860
Zoro #
G703703939
UPC #
-
Country of Origin
China

Description

Made from 100% SolarGuard Nylon, America's No. 1 choice for Flags. Heading is sturdy duck with strong brass grommets. Durable and fast-drying, the dyed design conforms to official state specifications. Available in five sizes. The West Virginia state Flag contains the state seal under a red scroll with state name on a white field with a blue border. Two figures representing agriculture and mining stand on either side of a rock on which West Virginia's admission date, June 20, 1863 is inscribed. Rhododendrons border the two sides of the shield surrounding the design. The state motto, Montani simper liberi,Mountain men are always free, appears in a red scroll beneath the shield.
  • Length: 10
  • Width: 6
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.