This item is Discontinued.

Annin Flagmakers Annin Flagmakers 146760 3 ft. x 5 ft. Nyl-Glo Puerto Rico Flag 146760

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 146760 3 ft. x 5 ft. Nyl-Glo Puerto Rico Flag (Discontinued)

Mfr # 146760
Zoro # G903703913
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146760
Zoro #
G903703913
UPC #
-
Country of Origin
China

Description

Made from 100% SolarGuard Nylon, America's No. 1 choice for Flags. Heading is sturdy duck with strong brass grommets. Durable and fast-drying, the dyed design conforms to official specifications. Available in five sizes. In 1952,the Commonwealth of Puerto Rico adopted the current Flag design, which was originally unveiled in 1892 by the Puerto Rican Revolutionary Committee, as its official standard without specifying the tones of colors to be used. The color of the triangle that was used by the administration of Luis MuÃÆTMà à âšÂ¬ ±oz MarÃÆTMà à âšÂ¬ ­n was the dark blue that is used in the Flag of the United States, instead of the original light blue, thus creating a political controversy which has lasted throughout the years. In 1995, the government of Puerto Rico, issued a regulation in regard to the use of the Puerto Rican Flag titled: ,Reglamento sobre el Uso en Puerto Rico de la Bandera del Estado Libre Asociado de Puerto Rico, in which the government specifies the colors to be used but, does not specify any official color tones or shades. Therefore, it is not uncommon to see the Flag of Puerto Rico with different shades of blue displayed in the island. The Flag we manufacture is the darker blue color.
  • Length: 10
  • Width: 6
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.