This item is Discontinued.

Annin Flagmakers Annin Flagmakers 146860 3 ft. x 5 ft. Nyl-Glo U.S. Virgin Islands Flag 146860

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 146860 3 ft. x 5 ft. Nyl-Glo U.S. Virgin Islands Flag (Discontinued)

Mfr # 146860
Zoro # G303703933
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146860
Zoro #
G303703933
UPC #
-
Country of Origin
China

Description

Made from 100% SolarGuard Nylon, America's No. 1 choice for Flags. Heading is sturdy duck with strong brass grommets. Durable and fast-drying, the dyed design conforms to official specifications. Available in five sizes. The Flag of the United States Virgin Islands was adopted in 1921. It consists of a simplified version of the Great Seal of the United States between the letters V and I ,for Virgin Islands,. The eagle holds a laurel branch in one talon, and three arrows in the other, representing the three major islands: Saint Thomas, Saint John, and Saint Croix. Additionally, the colors of the Flag are: yellow, representing various characteristics of the territory and the flowers; green, symbolizing the hills; white, depicting the clouds; and blue, representing the waters.
  • Length: 10
  • Width: 6
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.