This item is Discontinued.

Annin Flagmakers Annin Flagmakers 182004 4 x 6 ft. Tough Tex Us Flag; Spun Woven 157472

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 182004 4 x 6 ft. Tough Tex Us Flag; Spun Woven (Discontinued)

Mfr # 157472
Zoro # G703710333
Country of Origin United States
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
157472
Zoro #
G703710333
UPC #
-
Country of Origin
United States

Description

Features
  • Tough Tex US Flag
  • Material - 100% 2 Ply Spun Woven
  • Polyester Fabric Resists High Winds
  • Open Weave Reduces Fabric Stress For Longer Wear
  • Sewn Stripes & Embroidered Stars
  • Clamshell Packaging.
  • Size - 4 x 6 ft.
  • Dimension - 15 x 11.5 x 3.5 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.