This item is Discontinued.

Annin Flagmakers Annin Flagmakers 1957 Honor and Remember Flag Nyl-Glo 3 ft. X 5 ft. 1957

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 1957 Honor and Remember Flag Nyl-Glo 3 ft. X 5 ft. (Discontinued)

Mfr # 1957
Zoro # G603704050
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1957
Zoro #
G603704050
UPC #
-
Country of Origin
China

Description

Honor and remember those who have given their lives in defense of our nation. Officially licensed and copyrighted. 100% Heavyweight SolarGuard Nylon. Features strong duck heading and two large brass grommets. Durable and fast drying. 100% Heavyweight SolarMax Nyl-Glo. Features strong duck heading and two large brass grommets. Durable and fast drying. The Honor and Remember organization has developed this Flag to serve as a visible reminder to all Americans of the lives lost in defense of our nation. The Honor and Remember organization uses the proceeds from the sale of these Flags to support the effort of donating an Honor and Remember Flag to those families who have lost a loved one in military service to America.
  • Length: 10
  • Width: 9
  • Height: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.