This item is Discontinued.

Annin Flagmakers Annin Flagmakers 217200 4 in. X 6 in. Miniature 193 UN Member Flag Set Mounted on a 10 in. Black Staff with Gold Spear Tip 217200

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 217200 4 in. X 6 in. Miniature 193 UN Member Flag Set Mounted on a 10 in. Black Staff with Gold Spear Tip (Discontinued)

Mfr # 217200
Zoro # G803704911
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
217200
Zoro #
G803704911
UPC #
-
Country of Origin
China

Description

This dramatic display features the o cial age of each of the 193 members of the United Nations. Flag Set Mounted on a 10 in. Black Staff with Gold Spear Tip.

Features
  • Type - C - Flags of the un member nations
  • Size - 4 x 6 in.
  • Length - 13 in.
  • Width - 9 in.
  • Height - 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.