This item is Discontinued.

Annin Flagmakers Annin Flagmakers 221108 3 x 5 ft. Nylon - Glo St Andrews Cross Flag 221108

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 221108 3 x 5 ft. Nylon - Glo St Andrews Cross Flag (Discontinued)

Mfr # 221108
Zoro # G303751347
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
221108
Zoro #
G303751347
UPC #
-
Country of Origin
China

Description

Features
  • Heavyweight 100% SolarMax nylon
  • Strong duck heading and two large brass grommets
  • Durable and fast drying
  • St Andrews Cross Flag
  • Material - Nylon
  • Size - 3 x 5 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.