This item is Discontinued.

Annin Flagmakers Annin Flagmakers 251 12 x 18 in. U.S. Garden Flag & Banner Kit 699613

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 251 12 x 18 in. U.S. Garden Flag & Banner Kit (Discontinued)

Mfr # 699613
Zoro # G503710151
Country of Origin United States
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
699613
Zoro #
G503710151
UPC #
-
Country of Origin
United States

Description

Features
  • U.S. Garden Flag/Banner Kit
  • 100% Fade Resistant Nylon Material
  • Embroidered Stars, Sewn Stripes
  • Includes Wrought Iron Banner Style Bracket
  • For Use With Any Banner Up To 15 in. Wide
  • Holds Top Of Banner 31 in. Above Ground
  • Reusable Plastic Bag For Easy Storage.
  • Size - 12 x 18 in.
  • Dimension - 27 x 3.75 x 1 in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.