This item is Discontinued.

Annin Flagmakers Annin Flagmakers 42600 12 Pack 4 in. X 6 in. U.S. Flag Mounted on a .19 in. X 10 in. Back Staff with Gold Spear Tip 42600

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 42600 12 Pack 4 in. X 6 in. U.S. Flag Mounted on a .19 in. X 10 in. Back Staff with Gold Spear Tip (Discontinued)

Mfr # 42600
Zoro # G203704726
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42600
Zoro #
G203704726
UPC #
-
Country of Origin
China

Description

A lustrous light weight material with brilliant colors . This miniature American flag is Ideal for your classroom, office or other indoor applications. Shown with optional #16 base. Bases sold separately . Base sold separately.
  • Length: 11
  • Width: 3
  • Height: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.