This item is Discontinued.

Annin Flagmakers Annin Flagmakers 439120 3 ft. X 5 ft. U.S. Army Flag Colonial Nyl-Glo with Fringe 439120

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 439120 3 ft. X 5 ft. U.S. Army Flag Colonial Nyl-Glo with Fringe (Discontinued)

Mfr # 439120
Zoro # G903859337
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
439120
Zoro #
G903859337
UPC #
-
Country of Origin
China

Description

This U.S. Army Flag is suitable for Parades or Indoor Display, the Colonial Nyl-Glo Flag is made of 100% Nylon and trimmed with two inch gold rayon fringe. The flannel lined hem slides over standard 1 1/4 in. Flagpoles and has a tab sewn inside for attaching to Flagpole. The flag for the United States Army was created in 1956. It has a white background with emblems in blue and red -- national colors. The design was based on the Army seal adopted in 1779 by the Continental Congress. It includes a cuirass (breast plate) that represents the Army defending the nation. There is also a liberty cap of the type used in the Roman Empire and a pike carried by certain military officers. Cannon, cannonballs, a mortar, powder flask, and a rattlesnake (such as appeared on some Revolutionary War flags) complete the design. The date at the bottom (1776) indicates the year the United States Army was officially established.
  • Length: 13
  • Width: 9
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.