This item is Discontinued.

Annin Flagmakers Annin Flagmakers 440402 Service Star Flag -Nyl-Glo-3 ft. X 5 ft. 440402

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 440402 Service Star Flag -Nyl-Glo-3 ft. X 5 ft. (Discontinued)

Mfr # 440402
Zoro # G603704678
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440402
Zoro #
G603704678
UPC #
-
Country of Origin
China

Description

100% Heavyweight SolarGuard Nylon. Features strong duck heading and two large brass grommets. Durable and fast drying. This standard is displayed by immediate family members of a person serving in the Armed Forces during a period of war. *
  • Length: 10
  • Width: 6
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.