This item is Discontinued.

Annin Flagmakers Annin Flagmakers 484945 4 ft. X 8 ft. Large Pre-pleated Fan Bunting Decoration with Stripes. Fade Resistant Nyl-Glo. 484945

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 484945 4 ft. X 8 ft. Large Pre-pleated Fan Bunting Decoration with Stripes. Fade Resistant Nyl-Glo. (Discontinued)

Mfr # 484945
Zoro # G003704414
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
484945
Zoro #
G003704414
UPC #
-
Country of Origin
China

Description

This fan is the number one choice for those who want a professional looking patriotic decoration. Pre-pleated for convenience with three brass grommets in sturdy canvas heading. Great for decks, porches or commercial applications. Alternating red white and blue stripes. 4 X 8 ft. in size. Made with 100% SolarGuard nylon. *
  • Length: 9
  • Width: 7
  • Height: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.