This item is Discontinued.

Annin Flagmakers Annin Flagmakers 486110 Style 20 Pulldown Nyl-Glo 20 in. X 12 ft. 486110

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 486110 Style 20 Pulldown Nyl-Glo 20 in. X 12 ft. (Discontinued)

Mfr # 486110
Zoro # G003704490
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486110
Zoro #
G003704490
UPC #
-
Country of Origin
China

Description

This pulldown is a perfect solution for your business needs. Hangs 10 ft. and is 20 in. wide. Made of 100% SolarGuard nylon with printed stars and sewn stripes. Finished with a sturdy duck heading and two brass grommets for easy hanging *
  • Length: 11
  • Width: 10
  • Height: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.