This item is Discontinued.

Annin Flagmakers Annin Flagmakers 501553 Bunting with Repeating Large U.S. Flag pattern-Polycotton-1 ft. x 25 ft. 501553

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 501553 Bunting with Repeating Large U.S. Flag pattern-Polycotton-1 ft. x 25 ft. (Discontinued)

Mfr # 501553
Zoro # G303704466
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
501553
Zoro #
G303704466
UPC #
-
Country of Origin
China

Description

Flag pattern size is 12 in. x 18 in. Polyester/Cotton blend. 25' in length *
  • Length: 12
  • Width: 7
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.