This item is Discontinued.

Annin Flagmakers Annin Flagmakers 940734 Nyl-Glo St Vincent and Grenadines Flag-12 in. X 18 in. 940734

This item is Discontinued.

Annin Flagmakers

Annin Flagmakers 940734 Nyl-Glo St Vincent and Grenadines Flag-12 in. X 18 in. (Discontinued)

Mfr # 940734
Zoro # G003704865
Country of Origin China
Category Flags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
940734
Zoro #
G003704865
UPC #
-
Country of Origin
China

Description

This seaworthy international courtesy Flag can be used on ocean going commercial or private vessels. This Flag is designed for use on boats and features brass grommets in a sturdy canvas heading. Made from 100% SolarGuard Nylon to resist fading. *
  • Length: 5
  • Width: 4
  • Height: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.