Zoro Homepage

Ball Ornament, Aluminum, Gold

  • Mfr # 800050

  • Zoro # G7537984


product price: $40.89
/ea

Key Features

Color
Gold
Overall Height
8 in
Material
Aluminum
Diameter
5 in
Includes
1/2 in Heavy Threaded Aluminum Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800050
Zoro #
G7537984
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Diameter
5 in
Overall Diameter
5 in

Details

Item
Ball Ornament
Color
Gold
Material
Aluminum
Includes
1/2 in Heavy Threaded Aluminum Spindle
For Use With
Flag Poles with 1/2 in Mounting Hole
Finish
Anodized
Compatible Product Type
Flag Poles with 1/2 in Mounting Hole
Product Type
Aluminum Ball

Description

Ball Ornament, Ball Dia. 5 In., Material Aluminum, Color Gold, Finish Gold Anodized, For Use With Flag Poles with 1/2 In Mounting Hole, Includes Mounted on 1/2 In Heavy Threaded Aluminum Spindle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.