Zoro Homepage

Braided Halyard, 5/16 In.Dia, White

  • Mfr # 803500

  • Zoro # G7492642


product price: $66.99
/ea

Key Features

Color
White
Material
Polypropylene
Length
100 ft
Diameter
5/16 in
Type
5/16 in Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803500
Zoro #
G7492642
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Diameter
5/16 in
Overall Length
100 ft
Overall Diameter
5/16 in

Details

Item
Halyard
Color
White
Material
Polypropylene
Type
5/16 in Diameter
For Use With
20 to 40 Foot Flag Poles
Compatible Product Type
20 to 40 ft Flag Poles
Product Type
Halyard

Description

Halyard, 5/16 in Diameter, Length 100 ft, Diameter 5/16 in, Material Polypropylene, Color White, For Use With 20 to 40 Foot Flag Poles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.