Zoro Homepage

Classroom Flag Staff Holder, Black, PK12

  • Mfr # 3871

  • Zoro # G3781219


product price: $47.59
/pk 12, $3.97/ea

Key Features

Color
Black
Overall Height
3 in
Material
Steel
Height
3 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3871
Zoro #
G3781219
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Height
3 in
Length
4 in
Width
1 1/2 in
Diameter
1 1/2 in
Overall Length
4 in
Overall Diameter
1 1/2 in
Overall Width
1 1/2 in

Details

Item
Classroom Flag Pole Holder
Color
Black
Material
Steel
For Use With
Up to 5/8 in Flagstaff or 24 x 36 in Flag
Type
Duct Mount
Finish
Enamel
Product Type
Classroom Flag Pole Holder
Compatible Product Type
Flag Staffs Up to 5/8 in, Flags Up to 24 x 36 in

Description

Classroom Flag Staff Holder, 45 Degrees Bracket, Height 3 In., Length 4 In., Width 1-1/2 In., Diameter 1-1/2 In., Material Steel, Color Black, Finish Enamel, For Use With Up to 5/8 In. Flagstaff or 24 x 36 In. Flag, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.