Country Flag, Seal of Guam, 2 ft. H

  • Mfr # GU-O-2X3

  • Zoro # G4836933


product price:  $29.39
/ea

Key Features

Legend
Seal of Guam
Overall Height
2 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GU-O-2X3
Zoro #
G4836933
UPC #
026427466502
Country of Origin
United States

Dimensions

Overall Height
2 ft
Height
2 ft
Width
3 ft
Min. Flagpole Height
15 ft
Compatible Flagpole Height - Minimum
15 ft
Overall Width
3 ft

Details

Legend
Seal of Guam
Item
Guam Flag
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Header and Grommets, Screen Printed, Single/Reverse Image
Features
Screen Printed, Single/Reverse Image
Flag Type
Territory
Flag Material
Nylon
Subject Matter
Guam
Product Type
Territory Flag
For Location
Indoor, Outdoor
Includes Header and Grommets
Header and Grommets Included
Series
Nyl-Glo(R)

Description

TerritoryFlag,Seal of Guam,2 ft. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.