Country Flag, Seal of Guam, 4 ft. H

  • Mfr # GU-O-4X6

  • Zoro # G4838211


product price:  $63.79
/ea

Key Features

Legend
Seal of Guam
Overall Height
4 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GU-O-4X6
Zoro #
G4838211
UPC #
026427466700
Country of Origin
United States

Dimensions

Overall Height
4 ft
Height
4 ft
Width
6 ft
Min. Flagpole Height
25 ft
Compatible Flagpole Height - Minimum
18 ft
Compatible Flagpole Height - Maximum
35 ft
Overall Width
6 ft

Details

Legend
Seal of Guam
Item
Guam Flag
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Header and Grommets, Screen Printed, Single/Reverse Image
Features
Screen Printed, Single/Reverse Image
For Location
Indoor, Outdoor
Subject Matter
Guam
Product Type
Territory Flag
Flag Material
Nylon
Includes Header and Grommets
Header and Grommets Included
Flag Type
Territory
Series
Nyl-Glo(R)

Description

TerritoryFlag,Seal of Guam,4 ft. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.