Zoro Homepage

Feather Flag, 2x8 Ft, Yellow

  • Mfr # 9yel

  • Zoro # G0206604


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Legend
Yellow
Overall Height
2 ft
Indoor/Outdoor
Indoor, Outdoor
Material
Nylon
Height
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9yel
Zoro #
G0206604
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 ft
Height
2 ft
Width
8 ft
Min. Flagpole Height
12 ft
Compatible Flagpole Height - Minimum
12 ft
Overall Width
8 ft

Details

Legend
Yellow
Item
Feather Flag
Indoor/Outdoor
Indoor, Outdoor
Material
Nylon
Style
Digital Single/Reverse Image, Header and Grommets
Features
Digital Single/Reverse Image, Header and Grommets
Product Type
Feather Flag
For Location
Indoor, Outdoor
Subject Matter
Yellow
Flag Material
Nylon

Description

Feather Flag, Yellow, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 2 ft, Width 8 ft, Min. Flagpole Height 12 ft, Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.