Zoro Homepage

Flag Pole, 8 ft. H, Aluminum

  • Mfr # 4168

  • Zoro # G3340167


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Height
8 ft
Material
Aluminum
Max. Flag Size
4 x 6 ft
Height Above Ground
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4168
Zoro #
G3340167
UPC #
00026427036217
Country of Origin
China

Dimensions

Overall Height
8 ft
Max. Flag Size
4 x 6 ft
Height Above Ground
12 ft
Bottom Dia.
2 in
Top Dia.
2 in
Ball Dia.
2 in
Wall Thickness
1/16 in
Ball Diameter
2 in
Top Diameter
2 in
Bottom Diameter
2 in
Flag Height - Maximum
6 ft
Flag Height - Minimum
4 ft

Details

Item
Flag Pole
Color
Silver
Material
Aluminum
Includes
(2) Rotating Pole, Heavy-Duty Cast Wall Base, USA Nyl-Glo(R) Flag
Type
Wall Mount
Finish
Satin Aluminum
Product Type
Wall Mount Flag Pole

Description

Flag Pole, Wall Mount, Aluminum, Satin Aluminum Finish, Silver, Max. Flag Size 4 x 6 ft, Height Above Ground 12 ft, Overall Height 8 ft, Bottom Dia. 2 in, Top Dia. 2 in, Ball Dia. 2 in, Wall Thickness 1/16 in, Includes (2) Rotating Pole, Heavy-Duty Cast Wall Base, USA Nyl-Glo(R) Flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.