Zoro Homepage
This item is Discontinued.
Annin Flagmakers Flag Pole, Hanging and Spnning, White, 6 ft 1992

Flag Pole, Hanging and Spnning, White, 6 ft (Discontinued)

  • Mfr # 1992
  • Zoro # G8920852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1992
Zoro #
G8920852
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 ft
Max. Flag Size
3 x 5 ft
Bottom Dia.
1 in
Top Dia.
1 in
Ball Dia.
1 in
Wall Thickness
1/32 in
Top Diameter
1 in
Flag Height - Maximum
5 ft
Bottom Diameter
1 in
Ball Diameter
1 in
Flag Height - Minimum
3 ft

Details

Item
Flag Pole
Color
White
Material
Aluminum
Includes
(2) Flag Fasteners, Ball Top, Bracket, Snap and Swivel Ring to Fit 1 in Brackets
Finish
Brushed
Type
Hanging and Spinning
Product Type
Hanging and Spinning Flag Pole

Description

Flag Pole, Hanging and Spinning, Aluminum, Brushed Finish, White, Max. Flag Size 3 x 5 ft, Height Above Ground Not Applicable, Overall Height 6 ft, Bottom Dia. 1 in, Top Dia. 1 in, Ball Dia. 1 in, Wall Thickness 1/32 in, Includes (2) Flag Fasteners, Ball Top, Bracket, Snap and Swivel Ring to Fit 1 in Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.