Zoro Homepage

Flag Staff Holder, Band, Silver

  • Mfr # 645004

  • Zoro # G2390141


product price: $14.59
/ea

Key Features

Color
Silver
Overall Height
1/2 in
Material
Stainless Aluminum
Height
1/2 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645004
Zoro #
G2390141
UPC #
00026427450044
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Height
1/2 in
Length
32 in
Width
1/16 in
Overall Length
32 in
Overall Diameter
10 in
Overall Width
1/16 in

Details

Item
Flag Pole Holder
Color
Silver
Material
Stainless Aluminum
For Use With
Poles up to 10 in Diameter
Type
Band
Finish
Steel
Product Type
Flag Pole Holder
Compatible Product Type
Flag Poles Up to 10 in dia

Description

Flag Staff Holder, Band, Height 1/2 In., Length 32 In., Width 1/16 In., Material Stainless Steel, Color Silver, For Use With Poles up to 10 In. Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.