Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flag, US Army Logo, 3 ft. x 5 ft.

  • Mfr # 3955

  • Zoro # G4950327


product price: $48.99
/ea

Key Features

Overall Height
3 ft
Overall Width
5 ft
For Location
Indoor, Outdoor
Series
Nyl-Glo(R)
Compatible Flagpole Height - Maximum
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3955
Zoro #
G4950327
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft
Overall Width
5 ft
Compatible Flagpole Height - Maximum
25 ft
Compatible Flagpole Height - Minimum
18 ft

Details

Item
Armed Forces Flag
For Location
Indoor, Outdoor
Series
Nyl-Glo(R)
Product Type
Armed Forces Flag
Subject Matter
US Army
Flag Material
Nylon
Flag Type
Military

Description

Flag,US Army Logo,3 ft. x 5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.