Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Florida State Flag, 3x5 Ft

  • Mfr # 140960

  • Zoro # G7425022


product price: $35.69
/ea

Key Features

Legend
Florida
Overall Height
3 ft
Indoor/Outdoor
Outdoor
Material
Nylon
Height
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140960
Zoro #
G7425022
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft
Height
3 ft
Width
5 ft
Min. Flagpole Height
20 ft
Compatible Flagpole Height - Maximum
25 ft
Overall Width
5 ft
Compatible Flagpole Height - Minimum
18 ft

Details

Legend
Florida
Item
Florida State Flag
Indoor/Outdoor
Outdoor
Material
Nylon
Style
Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Features
Graphic Showing Reverse on Back Side
Subject Matter
Florida
Series
Nyl-Glo(R)
For Location
Outdoor
Includes Header and Grommets
Header and Grommets Included
Product Type
State Flag
Flag Type
State
Flag Material
Nylon
Header Material
Canvas

Description

State Flag, Florida, Outdoor, Style Graphic Showing Reverse on Back Side, Canvas Header, Grommets, Flag Height 3 ft., Flag Width 5 ft., Material 200 Denier Solar Max Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.