Honor and Remember Flag, 3 ft. H, 5 ft. W
Mfr # 1957
Zoro # G913355713
product price: $59.15
/eaKey Features
Overall Height
3 ft
Compatible Flagpole Height - Maximum
25 ft
Compatible Flagpole Height - Minimum
18 ft
Product Type
Armed Forces Flag
Flag Type
Military
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1957
Zoro #
G913355713
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 ft
Compatible Flagpole Height - Maximum
25 ft
Compatible Flagpole Height - Minimum
18 ft
Overall Width
5 ft
Details
Item
Honor and Remember Flag
Product Type
Armed Forces Flag
Flag Type
Military
Subject Matter
Honor and Remember
Series
Nyl-Glo(R)
For Location
Indoor, Outdoor
Flag Material
Nylon
Description
Flag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.