Zoro Homepage

Iso 9001-2000 Flag, Nylon

  • Mfr # ISO-9001:2000

  • Zoro # G1657065


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Legend
ISO-9001
Overall Height
3 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISO-9001:2000
Zoro #
G1657065
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft
Height
3 ft
Width
5 ft
Min. Flagpole Height
20 ft
Overall Width
5 ft
Compatible Flagpole Height - Maximum
25 ft
Compatible Flagpole Height - Minimum
18 ft

Details

Legend
ISO-9001
Item
ISO Registered Flag
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Digital Single/Reverse Image, Header and Grommets
Features
Digital Single/Reverse Image
Product Type
ISO Registered Flag
Includes Header and Grommets
Header and Grommets Included
Subject Matter
ISO-9001
Flag Material
Nylon
For Location
Indoor, Outdoor
Flag Type
Specialty
Series
Nyl-Glo(R)

Description

ISO-9001:2000 Flag, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Flag Height 3 ft., Flag Width 5 ft., Min. Flagpole H 20 Ft., Material 200 Denier Nylon, For Use With Flag Staff or Flag Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.