Zoro Homepage

Juneteenth Flag, 3 ft. H, 5 ft. W

  • Mfr # 4467

  • Zoro # G013355705


product price: $42.85
/ea

Key Features

Overall Height
3 ft
Product Type
Awareness Flag
Compatible Flagpole Height - Maximum
25 ft
Flag Material
Nylon
For Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4467
Zoro #
G013355705
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft
Compatible Flagpole Height - Maximum
25 ft
Overall Width
5 ft
Compatible Flagpole Height - Minimum
18 ft

Details

Item
Juneteenth Flag
Product Type
Awareness Flag
Flag Material
Nylon
For Location
Indoor, Outdoor
Includes Header and Grommets
Header and Grommets Included
Header Material
Polyester
Series
Nyl-Glo(R)
Subject Matter
Juneteenth
Flag Type
Specialty

Description

Flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.