Juneteenth Flag, 4 ft. H, 6 ft. W
- Mfr # 4468
- Zoro # G213355680
product price:Â
$
55.79
/ea
Key Features
Overall Height
4 ft
Flag Material
Nylon
Flag Type
Specialty
Subject Matter
Juneteenth
Compatible Flagpole Height - Maximum
35 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4468
- Zoro #
- G213355680
- UPC #
- -
- Country of Origin
- United States
- Item
- Juneteenth Flag
- Flag Material
- Nylon
- Flag Type
- Specialty
- Subject Matter
- Juneteenth
- Series
- Nyl-Glo(R)
- Includes Header and Grommets
- Header and Grommets Included
- For Location
- Indoor, Outdoor
- Header Material
- Polyester
- Product Type
- Awareness Flag
Dimensions
- Overall Height
- 4 ft
- Compatible Flagpole Height - Maximum
- 35 ft
- Overall Width
- 6 ft
- Compatible Flagpole Height - Minimum
- 18 ft
Description
Flag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.