Zoro Homepage

Minnesota State Flag, 3 ft. H, 5 ft. W

  • Mfr # 5130

  • Zoro # G712041527


product price: $29.95
/ea

Key Features

Overall Height
3 ft
Features
Anco-Dyed
For Location
Outdoor
Overall Width
5 ft
Flag Type
State
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5130
Zoro #
G712041527
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft
Overall Width
5 ft
Compatible Flagpole Height - Maximum
25 ft
Compatible Flagpole Height - Minimum
20 ft

Details

Item
Minnesota State Flag
Features
Anco-Dyed
For Location
Outdoor
Flag Type
State
Flag Material
Nylon
Product Type
State Flag
Subject Matter
Minnesota
Series
Nyl-Glo(R)

Description

Minnesota State Flag,3 ft. H,5 ft. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.