Zoro Homepage

Minnesota State Flag, 4 ft. H, 6 ft. W

  • Mfr # 5140

  • Zoro # G912041549


product price: $55.99
/ea

Key Features

Overall Height
4 ft
Features
Anco-Dyed
Subject Matter
Minnesota
Overall Width
6 ft
Compatible Flagpole Height - Minimum
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5140
Zoro #
G912041549
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 ft
Overall Width
6 ft
Compatible Flagpole Height - Minimum
25 ft
Compatible Flagpole Height - Maximum
35 ft

Details

Item
Minnesota State Flag
Features
Anco-Dyed
Subject Matter
Minnesota
Flag Type
State
Product Type
State Flag
For Location
Indoor, Outdoor
Flag Material
Nylon
Series
Nyl-Glo(R)

Description

Minnesota State Flag,4 ft. H,6 ft. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.