Zoro Homepage

Minnesota State Flag, 5 ft. H, 8 ft. W

  • Mfr # 5150

  • Zoro # G812041489


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Overall Height
5 ft
Features
Anco-Dyed
Overall Width
8 ft
Flag Material
Nylon
Flag Type
State
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5150
Zoro #
G812041489
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 ft
Overall Width
8 ft
Compatible Flagpole Height - Minimum
30 ft
Compatible Flagpole Height - Maximum
40 ft

Details

Item
Minnesota State Flag
Features
Anco-Dyed
Flag Material
Nylon
Flag Type
State
For Location
Indoor, Outdoor
Subject Matter
Minnesota
Product Type
State Flag
Series
Nyl-Glo(R)

Description

Minnesota State Flag,5 ft. H,8 ft. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.